Label Printer, QWERTY UK, M610
Catalog # BRDY317790
Supplier: Brady
Specifications
- Description:M610 label printer, QWERTY UK
- Model:M610-QWERTY-UK
- Print resolution:300 dpi
- Compatibility:Stand-alone and Peripheral
- Materials supported:Continuous and Die-cut
- Print width:50,80 mm (max.)
- Printer:Monocolour
- Print method:Thermal transfer
- Print speed:750 (max. labels per day)
- Pk:1 KIT
- For:Asset tracking; Circuit board labelling; Data and telecommunications labelling; Electrical labelling; General identification; Wire and cable labelling; Facility identification; Safety identification
Specifications
About this item
Design and print labels using a keypad or desktop software.
- Work longer with an enhanced Gen3 Li-ION battery - print 4,500 labels on a full charge
- Easily import and export label files, lists and graphics to the printer through USB 2.0 port (Type A and B) or USB flash drive
- Print labels at 50,80 mm per second print speed
- Get added durability with a printer that is resistant to military-grade shocks (MIL-STD-810G) and 1,80 m drops
- Operate your printer in –18 to +46 °C temperatures
Get the durability your work demands. Do more with enhanced capabilities like military grade shock resistance, below freezing operating temps and the widest range of data entry options. Plus, print up to 4,500 labels on a full charge. Kit includes a hard case.
Certifications: UL; FCC; cUL; IC/ISED; UL MEX; CofC; RCM.
Accessories information: M6-, M6C-, BM-, BMC-.
Delivery: This printer ships in a hard case holding a USB cable, a quick start guide, a Li-ION rechargeable battery, an AC adapter, a product USB, a Brady workstation basic design software, a roll of M6-11-427 and M61-R4310 ribbon.