Order Entry
Ireland
ContactUsLinkComponent
Klerwipe™ Sporicidal Enhanced Peroxide
Klerwipe™ Sporicidal Enhanced Peroxide
Catalog # SHIE6600533
Klerwipe™ Sporicidal Enhanced Peroxide
Catalog # SHIE6600533

Specifications

  • Packed:
    10 x 20 wipes
  • Description:
    Klerwipe Sporicidal Enhanced Peroxide Mop Wipe
  • L×W:
    420 x 250 mm
  • Pk:
    1

Specifications

About this item

Sterile low particulate mop wipes impregnated with an enhanced blend of 1.5% hydrogen peroxide. The biocide blend is 0.2 micron filtered then sterile filled and double bagged under Grade A laminar flow. A sterile ready-to-use safer, rotational sporicide mop wipe, in a peelable pack, for large surfaces.

Efficacity
Bactericide: EN 1276, EN 13697, EN 16615
Yeasticide: EN 13697, EN 1650, EN 16615
Fungicide: EN 13697, EN 1650
Virucide: EN 14476, RKI / DVV
Sporicide: EN 13697, EN 13704, EN 16615