Order Entry
Ireland
ContactUsLinkComponent
ULT chest freezers, TDE series, –86 °C
ULT chest freezers, TDE series, –86 °C
Supplier:  REVCO TECHNOLOGIES
   Sustainable Options Available
Certificates
ULT chest freezers, TDE series, –86 °C
Supplier:  REVCO TECHNOLOGIES
   Sustainable Options Available

Specifications

  • Catalog No:
  • REVCTDEC06386FV
  • REVCTDEC25286FV
  • REVCTDEC39686FV
  • Model:
  • TDEC06386FV
  • TDEC25286FV
  • TDEC39686FV
  • Environmentally Preferable:
  • Sustainable Materials
  • Sustainable Materials
  • Sustainable Materials
  • Defrost:
  • Manual
  • Manual
  • Manual
  • Electrical:
  • 230 V, 50 Hz
  • 230 V, 50 Hz
  • 230 V, 50 Hz
  • Noise level:
  • 50,9 dB(A)
  • 55,5 dB(A)
  • 52,9 dB(A)
  • Door type:
  • Single hand lift door
  • Single hand lift door
  • Single hand lift door
  • Access ports:
  • 1
  • 1
  • 1
  • Environmental certification:
  • Energy Star, SNAP Compliant, EU F-Gas compliant
  • Energy Star, SNAP Compliant, EU F-Gas compliant
  • Energy Star, SNAP Compliant, EU F-Gas compliant
  • Weight:
  • 176 kg
  • 322 kg
  • 390 kg

Specifications

Frequently Bought Together