Order Entry
Ireland
ContactUsLinkComponent
Chemical resistant gloves, AlphaTec® 87-108
Chemical resistant gloves, AlphaTec® 87-108
Supplier:  Ansell
Certificates
undefined
Chemical resistant gloves, AlphaTec® 87-108
Supplier:  Ansell

Specifications

  • Catalog No:
  • ANSE87-108/7.5
  • ANSE87-108/8.5
  • ANSE87-108/9.5
  • ANSE87-108/10.5
  • Ambidextrous / hand-specific:
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Disposable / reusable:
  • Reusable
  • Reusable
  • Reusable
  • Reusable
  • Latex / latex-free:
  • Latex
  • Latex
  • Latex
  • Latex
  • Powdered / powder-free:
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Material:
  • Natural rubber latex
  • Natural rubber latex
  • Natural rubber latex
  • Natural rubber latex
  • Finish:
  • Smooth
  • Smooth
  • Smooth
  • Smooth
  • Cuff style:
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Palm thickness:
  • 1,5 mm
  • 1,5 mm
  • 1,5 mm
  • 1,5 mm
  • EN norm:
  • EN ISO 374-1 Type A (AKLMPT), EN ISO 374-5, EN 388:2016 (3121B)
  • EN ISO 374-1 Type A (AKLMPT), EN ISO 374-5, EN 388:2016 (3121B)
  • EN ISO 374-1 Type A (AKLMPT), EN ISO 374-5, EN 388:2016 (3121B)
  • EN ISO 374-1 Type A (AKLMPT), EN ISO 374-5, EN 388:2016 (3121B)
  • Sterility:
  • Non sterile
  • Non sterile
  • Non sterile
  • Non sterile

Specifications

Related Information

Frequently Bought Together