Order Entry
Ireland
ContactUsLinkComponent
Safety goggles, uvex i-guard+ planet
Safety goggles, uvex i-guard+ planet
Catalog # 112-6183
Supplier:  UVEX
   Sustainable Materials
   Low Manufacturing Impact
   Product Transparency and Disclosure
   Sustainable Packaging
   Energy Efficient
undefined
Safety goggles, uvex i-guard+ planet
Catalog # 112-6183
Supplier:  UVEX
   Sustainable Materials
   Low Manufacturing Impact
   Product Transparency and Disclosure
   Sustainable Packaging
   Energy Efficient

Specifications

  • Type:
    Anti-UV (UV 400), anti-fog, anti-scratch, uvex supravision excellence
  • Colour:
    Anthracite
  • Environmentally Preferable:
    Sustainable Materials,
    Low Manufacturing Impact,
    Product Transparency and Disclosure,
    Sustainable Packaging,
    Energy Efficient
  • Environmental certification:
    Production plant: ISO 50001
  • Lenses:
    Clear PA
  • Pk:
    1

Specifications

About this item

These metal-free, versatile 3-in-1 protective eyewear range allows a flexible choice for many applications.

  • Large, flat lens design for an unrestricted field of vision
  • UV400 – 100% protection against dangerous UVA and UVB radiation to 400 nm
  • Sustainably produced using recycled and bio-based materials
  • Individually adjustable headband for a perfect fit and secure hold

The robust polycarbonate lens with proven uvex supravision coating technology with permanent anti-fog and scratch-resistant features. x-tended sideshield provides additional side protection. soft, flexible face support that adapts to the wearer for optimal protection and comfort also protects against liquids and coarse dust (marking 3 and 4).

Frame colour: Anthracite
Headband colour: Anthracite, turquoise

Certifications: Compliant with EN 166, EN 170; EN 166 3 4 B CE (frame); W 2C-1,2 W 1 B KN CE (lens)