Order Entry
Ireland
ContactUsLinkComponent
 
Shaking incubators, 49 L, Corning® LSE™
Catalog # CORN6752
Supplier:  Corning
undefined
Shaking incubators, 49 L, Corning® LSE™
Catalog # CORN6752
Supplier:  Corning

Specifications

  • Orbit:
    19 mm
  • Shaking motion:
    Orbital
  • Speed range:
    20 - 400 min⁻¹
  • Temperature range:
    Ambient +5…80 (in 0,1 °C increments)
  • Description:
    Shaking incubator, 49 L, 230 V (EU and UK plug)
  • Environmentally Preferable:
  • Temperature stability:
    ±0,25 °C
  • Int. W×D×H:
    343×375×381 mm
  • Temperature accuracy at 37 °C:
    ±0,1 °C
  • Timer:
    0 - 99 min/continuous
  • Weight:
    37,7 kg
  • W×D×H:
    425×550×580 mm
  • Pk:
    1

Specifications

About this item

This cabinet-style incubator has a compact footprint and can also be stacked to maximise space efficiency.

  • Interior made of mirrored stainless steel
  • Exterior made of cold rolled steel

The built in orbital shaker accepts a large assortment of platforms and clamps that can accommodate flasks, Petri dishes, and test tube racks. The maximum capacity is 4×1 L flasks.

Flask capacity: 5×500 ml, 9×250 ml, 16×125 ml.