Order Entry
Ireland
ContactUsLinkComponent
Titrators, Titronic® 500 and TitroLine® 7000
Titrators, Titronic® 500 and TitroLine® 7000
Supplier:  SI Analytics
Certificates
undefined
Titrators, Titronic® 500 and TitroLine® 7000
Supplier:  SI Analytics

Specifications

  • Catalog No:
  • 661-0114
  • 661-0115
  • 661-0116
  • 661-0117
  • SCOI285220170
  • 661-0121
  • Model:
  • TitroLine® 7000
  • TitroLine® 7000
  • TitroLine® 7000
  • Titronic® 500
  • TitroLine® 7000
  • Titronic® 500
  • Display:
  • High contrast TFT
  • High contrast TFT
  • High contrast TFT
  • High contrast TFT
  • High contrast TFT
  • High contrast TFT
  • Dosing volume:
  • 10 / 20 / 50 ml
  • 10 / 20 / 50 ml
  • 10 / 20 / 50 ml
  • 10 / 20 / 50 ml
  • 20 ml
  • Method storage:
  • 50
  • 50
  • 50
  • 5
  • 50
  • 5
  • Functions:
  • pH/mV measuring input with reference input;
    titration to mV and pH endpoint;
    dynamic and linear titration to equivalence point (EQ), mV and pH;
    dead-stop titration;
    pH-stat titration;
    ideal for non aqueous titration
  • pH/mV measuring input with reference input;
    titration to mV and pH endpoint;
    dynamic and linear titration to equivalence point (EQ), mV and pH;
    dead-stop titration;
    pH-stat titration;
    ideal for non aqueous titration
  • pH/mV measuring input with reference input;
    titration to mV and pH endpoint;
    dynamic and linear titration to equivalence point (EQ), mV and pH;
    dead-stop titration;
    pH-stat titration;
    ideal for non aqueous titration
  • Preparation of solvents (manual or automatic with connected balance)
  • pH/mV measuring input with reference input;
    titration to mV and pH endpoint;
    dynamic and linear titration to equivalence point (EQ), mV and pH;
    dead-stop titration;
    pH-stat titration;
    ideal for non aqueous titration
  • Preparation of solvents (manual or automatic with connected balance)
  • Measuring input electrode:
  • 2×4 mm socket
  • 2×4 mm socket
  • 2×4 mm socket
  • 2×4 mm socket
  • Connections:
  • 3×USB, 2×RS232
  • 3×USB, 2×RS232
  • 3×USB, 2×RS232
  • 3×USB, 2×RS232
  • 3×USB, 2×RS232
  • 3×USB, 2×RS232
  • W×D×H:
  • 153×296×450 mm
  • 153×296×450 mm
  • 153×296×450 mm
  • 153×296×450 mm
  • 153×296×450 mm
  • 153×296×450 mm
  • Weight:
  • 3,5 kg
  • 3,5 kg
  • 3,5 kg
  • 3,5 kg
  • 3,5 kg
  • 3,5 kg

Specifications

Related Information

Frequently Bought Together