Order Entry
Ireland
ContactUsLinkComponent
VWR® Traceable® Digital Heat Thermometer
VWR® Traceable® Digital Heat Thermometer
Catalog # 620-2809
Supplier:  VWR Collection
undefined
VWR® Traceable® Digital Heat Thermometer
Catalog # 620-2809
Supplier:  VWR Collection

Specifications

  • Range:
    0...300 °C (32...572 °F)
  • Description:
    Digital heat thermometer
  • W×D×H:
    73×22×126 mm
  • Accuracy:
    ±1 °C between 0...130 °C; ±3 °C between 131...300 °C (±2 °F between 32...266 °F; ±6 °F between 268...572 °F)
  • Pk:
    1
  • Probe:
    External 4×150 mm (metal cable)

Specifications

About this item

Simultaneously displays temperature, timer, and current alarms.

  • Tri-display temperature, alarm, timer
  • Programmable high/low alarm
  • ºC/ºF exchange
  • 12/24 hour countdown timer
  • Timer setting memory
  • Timer elapse time display
  • Stainless steel probe
  • Magnetic attachment
  • Low battery indicator

Perfect for use in ovens and incubators.

Note: New product design for 620-1912.

Certifications: Individually calibrated ISO 17025 certified. Individually certified—traceable to NIST.