Inverted routine microscopes, Eclipse Ts2/Ts2-FL
About this item
Fits in every laboratory. Simple to use and compact.
- Efficient and comfortable observation
- Streamlined operation
- Easy-to-use mechanical stage
- New contrasting technique: emboss contrast
- LED-based high-quality Diascopic and Epi-fluorescence observation available
Two models are available: a Diascopic illumination model, the ECLIPSE Ts2, and an Epi-fluorescence illumination model, the ECLIPSE Ts2-FL. High-intensity LED sources are employed for both Diascopic and Epi-fluorescence illumination.
Utilizing the CFI60 optical system and LED illumination for both Diascopic and Epi-fluorescence imaging, the ECLIPSE Ts2 microscope offers brilliantly clear images, enabling more efficient cell culture observation and documentation. Furthermore, newly developed contrast observation method and improved operability enhance its use for routine laboratory work.
Control buttons on the Ts2 microscope are intuitively located for a streamlined workflow. Commonly used controls such as the on/off and Diascopic/Epi-fluorescence switching buttons are located at the front panel for easy reach. Buttons pertaining to either Diascopic or Epi-fluorescence control are zoned to the left and right sides of the microscope body, respectively, to eliminate confusion and improve workflow efficiency.
Eyepieces (F.O.V.): 10x (22), 15x (16), 20x (12.5).
Ordering information: Cameras and other accesories are sold separately.
Delivery information: Eclipse Ts2 Phase Set includes Eclipse Ts2 Main Body (No upgrade to Epi-Fluorescence), TS2-W10X Eyepiece w/diopter adjustment CFI Achromat 4X EU CFI Achromat ADL 10XF EU CFI Achromat LWD ADL 20XF EU CFI Achromat LWD ADL 40XF EU T1-SNCP Non-Centerable Phase Slider T1-SPH2 Phase Ring Ph2 UK powercord C13 standard.
Eclipse Ts2 Fluorescence + Phase Set includes Eclipse Ts2 FL Main Body with Epi-Fluorescence attachment, TS2-W10X Eyepiece w/diopter adjustment CFI Achromat 4X EU CFI Achromat ADL 10XF EU CFI Achromat LWD ADL 20XF EU CFI Achromat LWD ADL 40XF EU TS2R-LS Contrast Shield ELWD C-LEDLH 470NM LED UNIT C-LEDFL590 LED Unit C-LED590 Epi-FL Filterblock C-LED470 Epi-FL Filter Cube T1-SNCP Non-Centerable Phase Slider T1-SPH2 Phase Ring Ph2 UK powercord C13 standard.
2 Options Available Below
Product Details & Documents
Fits in every laboratory. Simple to use and compact.
- Efficient and comfortable observation
- Streamlined operation
- Easy-to-use mechanical stage
- New contrasting technique: emboss contrast
- LED-based high-quality Diascopic and Epi-fluorescence observation available
Two models are available: a Diascopic illumination model, the ECLIPSE Ts2, and an Epi-fluorescence illumination model, the ECLIPSE Ts2-FL. High-intensity LED sources are employed for both Diascopic and Epi-fluorescence illumination.
Utilizing the CFI60 optical system and LED illumination for both Diascopic and Epi-fluorescence imaging, the ECLIPSE Ts2 microscope offers brilliantly clear images, enabling more efficient cell culture observation and documentation. Furthermore, newly developed contrast observation method and improved operability enhance its use for routine laboratory work.
Control buttons on the Ts2 microscope are intuitively located for a streamlined workflow. Commonly used controls such as the on/off and Diascopic/Epi-fluorescence switching buttons are located at the front panel for easy reach. Buttons pertaining to either Diascopic or Epi-fluorescence control are zoned to the left and right sides of the microscope body, respectively, to eliminate confusion and improve workflow efficiency.
Eyepieces (F.O.V.): 10x (22), 15x (16), 20x (12.5).
Ordering information: Cameras and other accesories are sold separately.
Delivery information: Eclipse Ts2 Phase Set includes Eclipse Ts2 Main Body (No upgrade to Epi-Fluorescence), TS2-W10X Eyepiece w/diopter adjustment CFI Achromat 4X EU CFI Achromat ADL 10XF EU CFI Achromat LWD ADL 20XF EU CFI Achromat LWD ADL 40XF EU T1-SNCP Non-Centerable Phase Slider T1-SPH2 Phase Ring Ph2 UK powercord C13 standard.
Eclipse Ts2 Fluorescence + Phase Set includes Eclipse Ts2 FL Main Body with Epi-Fluorescence attachment, TS2-W10X Eyepiece w/diopter adjustment CFI Achromat 4X EU CFI Achromat ADL 10XF EU CFI Achromat LWD ADL 20XF EU CFI Achromat LWD ADL 40XF EU TS2R-LS Contrast Shield ELWD C-LEDLH 470NM LED UNIT C-LEDFL590 LED Unit C-LED590 Epi-FL Filterblock C-LED470 Epi-FL Filter Cube T1-SNCP Non-Centerable Phase Slider T1-SPH2 Phase Ring Ph2 UK powercord C13 standard.
Specifications for Product Family
Specifications
- Catalog No:
- NIKONUKSET04
- NIKONUKSET05
- Model:
- Eclipse Ts2
- Eclipse Ts2-FL
- Observation method:
- Brightfield, apodized phase contrast, phase contrast, emboss contrast
- Brightfield, apodized phase contrast, phase contrast, emboss contrast, epi-fluorescence
- Nosepiece:
- Quintuple
- Quintuple
- Condenser:
- ELWD (NA 0.3、W.D. 75 mm)
- ELWD (NA 0.3、W.D. 75 mm)
- Illumination:
- Diascopic
- Diascopic and Epi-fluorescence
- W×D×H:
- 236×548×471 mm
- 236×564×471 mm
- Weight:
- 13 kg
- 14.5 kg
Specifications
Product Family Options
Product Information
- ModelTypeIlluminationAvailabilityPrice
- NIKONUKSET04Phase set with Eclipse Ts2 main body (no upgrade to Epi-Fluorescence)Phase set with Eclipse Ts2 main body (no upgrade to Epi-Fluorescence)Eclipse Ts2InvertedDiascopicLog in for availability1 * 1 itemsSpecifications:
More
Specifications
Cat. No.NIKONUKSET04ModelEclipse Ts2Observation methodBrightfield, apodized phase contrast, phase contrast, emboss contrastNosepieceQuintupleCondenserELWD (NA 0.3、W.D. 75 mm)IlluminationDiascopicW×D×H236×548×471 mmWeight13 kg - NIKONUKSET05Fluorescence + phase set, Eclipse Ts2 FL main body with Epi-Fluorescence attachmentFluorescence + phase set, Eclipse Ts2 FL main body with Epi-Fluorescence attachmentEclipse Ts2-FLInvertedDiascopic and Epi-fluorescenceLog in for availability1 * 1 items14 080,00 €Specifications:
More
Specifications
Cat. No.NIKONUKSET05ModelEclipse Ts2-FLObservation methodBrightfield, apodized phase contrast, phase contrast, emboss contrast, epi-fluorescenceNosepieceQuintupleCondenserELWD (NA 0.3、W.D. 75 mm)IlluminationDiascopic and Epi-fluorescenceW×D×H236×564×471 mmWeight14.5 kg
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



