Order Entry
Ireland
ContactUsLinkComponent
Chemical kit, 50 L, PW® spill, SM91
Chemical kit, 50 L, PW® spill, SM91
Catalog # PRTWSM91YER
Supplier:  Portwest
undefined
Chemical kit, 50 L, PW® spill, SM91
Catalog # PRTWSM91YER
Supplier:  Portwest

Specifications

  • Description:
    Chemical kit, 50 L, yellow
  • Height:
    450 mm
  • L×W:
    670×450 mm
  • Pk:
    1 KIT

Specifications

About this item

This kit can be used in exterior and interior environments. Reinforced construction of pads and socks allow retention of harmful substances such as acids and solvents.

Certifications: BS 7959-1, BS 7959-3.