Safety ankle boots, slip-on, Steelite™ MICROFIBRE, FW83
Supplier: Portwest
Certificates
About this item
Anti-static lab shoe manufactured from high quality water resistant microfibre, padded collar and a mono density PU sole resistant to oil and heat (200 °C). Ideal for use in cleanrooms, medical or food industry.
- Padded collars provide all day long comfort
- Shock absorber in heel
- Machine washable at 30 °C
- Self-cleaning sole to prevent cross-contamination
- Protective toecap made from steel (200 J)
These shoes do not utilise animal product or biproducts.
Colour: Black
Certifications: EN ISO 20345:2011; S2, SRC
Frequently Bought Together