Chemical resistant gloves, double dipped PVC, A835
Catalog # PRTWA835GNRXL
Supplier: Portwest
Specifications
- Glove size:XL
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Material:Cotton/PVC
- Colour:Green
- Length:350 mm
- Model:A835
- EN norm:EN ISO 374-5 Micro Organisms, EN 420 Dexterity 5, EN 388:2016 - 3.1.2.1.X, EN ISO 374-1:2016 Type B J.K.L
- Cuff style:Gauntlet
- Pk:12 PAIR
Specifications
About this item
Double dipped PVC gauntlet with sandy palm finish for enhanced grip. Jersey lined for extra wearer comfort.
- Chemical resistant gauntlet
Certifications: AS/NZS 2161 .2, AS/NZS 2161 .3, AS/NZS 2161 .10.1, EN ISO 374-5 Micro Organisms (Pass), EN 388:2016 - (3.1.2.1.X), EN ISO 374-1:2016 Type B (J.K.L), EN 420 Dexterity 5.