High visibility strap, HV55
Supplier: Portwest
Certificates
About this item
The High visiblity straps are adjustable hook and loop fastening for flexible sizing. Belt and shoulder band width is 7,5 cm, providing a robust fit. Easy to wear and remove, 3 cm wide reflective tape for increased visibility.
- Durable polyester PVC coated fabric
- Reflective tape for increased visibility
- Waist and shoulder band width 75 mm
Shell Fabric : 100% Polyester, PVC Coated 190 g
Certifications: EN 13356, EN ISO 20471 ANSI standards
Specifications
- Catalog No:
- PRTWHV55YER
- PRTWHV55ORR
- Model:
- HV55
- HV55
- Garment application:
- Industrial, Outdoor
- Industrial, Outdoor
- Risk area:
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Closure type:
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Fabric:
- Polyester, PVC coated
- Polyester, PVC coated
- Weight:
- 190 g
- 190 g
Specifications
Frequently Bought Together