Thermal baselayer top, B133
: Portwest
Crew neck styling, low profile seam construction and cuffed sleeves ensure an excellent fit.
- Designed with a comfort fit
- Drying and wicking
- Retail box which aids presentation for retail sales
Shell fabric: 100% wicking polyester, 140 g.
: Wash dark colours separately.
- Catalog No:
- PRTWB133CHAM
- PRTWB133CHAL
- PRTWB133CHAXL
- PRTWB133BKRM
- PRTWB133BKRL
- PRTWB133BKRXL
- PRTWB133CHAS
- PRTWB133BKRXXL
- PRTWB133CHAXXL
- PRTWB133CHAXXXL
- PRTWB133BKRS
- PRTWB133CHA4XL
- Model:
- B133
- B133
- B133
- B133
- B133
- B133
- B133
- B133
- B133
- B133
- B133
- B133
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 100% wicking polyester
- 100% wicking polyester
- 100% wicking polyester
- 100% wicking polyester
- 100% wicking polyester
- 100% wicking polyester
- 100% wicking polyester
- 100% wicking polyester
- 100% wicking polyester
- 100% wicking polyester
- 100% wicking polyester
- 100% wicking polyester
- Weight:
- 200 g
- 200 g
- 220 g
- 200 g
- 180 g
- 220 g
- 180 g
- 240 g
- 240 g
- 260 g
- 200 g
- 260 g
Frequently Bought Together