Chemical resistant gloves, Showa NSK24
Supplier: Showa
Certificates
About this item
These cotton lined nitrile gloves provide excellent protection from a wide array of solvents, oils and acids.
- Biodegradeable thanks to Eco Best Technology® (EBT)
- Cotton liner absorbs perspiration and adds comfort
- Protects the hand and the arm, as well as providing comfort and touch sensitivity
- The rough textured finish ensures excellent grip
- Impermeable for working in damp or greasy environments
- No latex allergy risks
Nitrile protects the hand from oils, hydrocarbons and grease penetration. Ergonomic design hand mould that replicates the natural curves.
Applications: Chemical spraying and treatment, plants and vegetables handling, handling light chemicals in agriculture, horticulture, coating preparation, fruit and vegetable processing, HoReCa, sanitation and dishwashing, washing and cleaning, mechanical maintenance, transport and storage of chemicals.
Certifications: EN 388:2016 (4112X); EN ISO 374-1:2016 Type A (JKLOPT); EN ISO 374-5:2016; Cat. III
Food contact approved. GreenCircle certified. Biodegradation test results acc. to the norm ASTM D5526.
Food contact approved. GreenCircle certified. Biodegradation test results acc. to the norm ASTM D5526.
Packaging: 12 pairs per polybag. The dispenser is made of 85 % recycled cardboard, the outer carton is made of 90 % recycled material.
Specifications
- Catalog No:
- BESTNSK24-10/L
- BESTNSK24-11/XL
- BESTNSK24-8/S
- BESTNSK24-9/M
- Model:
- NSK24
- NSK24
- NSK24
- NSK24
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Environmentally Preferable:
- Sustainable Packaging
- Sustainable Packaging
- Sustainable Packaging
- Sustainable Packaging
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Liner material:
- Cotton
- Cotton
- Cotton
- Cotton
- Material:
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Finish:
- Rough
- Rough
- Rough
- Rough
- Cuff style:
- Pinked
- Pinked
- Pinked
- Pinked
- EN norm:
- EN 388:2016 (4112X); EN ISO 374-1:2016 Type A (JKLOPT); EN ISO 374-5:2016
- EN 388:2016 (4112X); EN ISO 374-1:2016 Type A (JKLOPT); EN ISO 374-5:2016
- EN 388:2016 (4112X); EN ISO 374-1:2016 Type A (JKLOPT); EN ISO 374-5:2016
- EN 388:2016 (4112X); EN ISO 374-1:2016 Type A (JKLOPT); EN ISO 374-5:2016
- Food contact approved:
- +
- +
- +
- +
- Environmental certification:
- Biodegradation test results acc. to the norm ASTM D5526. Green circle
- Biodegradation test results acc. to the norm ASTM D5526. Green circle
- Biodegradation test results acc. to the norm ASTM D5526. Green circle
- Biodegradation test results acc. to the norm ASTM D5526. Green circle
Specifications
Frequently Bought Together