Signs, floor signs, ToughStripe™, divider 'T' marks
Catalog # 116-0923
Supplier: Brady
Specifications
- Description:Floor marking divide "T" marks, ToughStripe floor marking, yellow
- Dimensions:203,20H×76,20W
- Material:Polyester
- Pk:20
Specifications
About this item
ToughStripe™ products are used for marking aisles, passageways and storage locations, and pointing out important safety equipment and egress paths.
- Floor marking products are made with B-514 polyester
- Recommended for indoor use and dry environment
- Resistant to harsh chemicals
0,203 mm thickness and service temperature range of ⁻18 °C to 54 °C.
Certifications: English XL Variable Incidence Tribometer per ASTM / ANSI F1679. ANSI A1264.22006 and OSHA 1910.22