Order Entry
Ireland
ContactUsLinkComponent
Industrial gloves, ActivArmr® 07-112
Industrial gloves, ActivArmr® 07-112
Catalog # ANSE07-112/11
Supplier:  Ansell
undefined
Industrial gloves, ActivArmr® 07-112
Catalog # ANSE07-112/11
Supplier:  Ansell

Specifications

  • Glove size:
    11
  • Ambidextrous / hand-specific:
    Hand-specific
  • Anti-static:
    +
  • Disposable / reusable:
    Reusable
  • Latex / latex-free:
    Latex-free
  • Colour:
    Blue
  • Length:
    235 - 261 mm
  • EN norm:
    EN 388:2016 (3221B), EN 10819
  • Cuff style:
    Hook & loop/Velcro® fastening
  • Liner material:
    Cotton
  • Finish:
    Fully nitrile impregnated
  • Pk:
    1 PAIR

Specifications

About this item

The ActivArmr® 07-112 glove is made with unique nitrile formulation, offering resistance to cuts, punctures, and abrasion, while repelling grease and oil.

  • Ideal for tasks involving vibrations at frequency levels greater than 300 Hz
  • Engineered to reduce the vibration absorbed by worker's palm and fingers
  • Nitrile coating provides snag and abrasion resistance
  • Minimise the risks and effects of harsh vibrations on the job

Engineered to reduce the vibration absorbed by worker's palm and fingers, these ActivArmr® gloves help protect from hand-arm vibration syndrome.

TRM (Transmission Ratio Medium frequency range) = 0,90
TRH (Transmission Ratio High frequency range) = 0,52

Certifications: EN 388:2016 (3221B); Cat. II
Vibration attenuation EN 10819:1996