Industrial gloves, AlphaTec® 87-118
Supplier: Ansell
Certificates
About this item
Thicker natural rubber latex glove offering extra protection in heavy-duty applications.
- High resistance to water based chemicals
- 100% cotton flock lining
- Diamond grip pattern
- Beaded cuff improves tear resistance and prevent droplets from reaching the wearer's arms
- Suitable for many industrial applications
Recommended for: Loading and unloading of proces equipment, loading raw material, transferring liquids and solids between vessels and tanks and process equipment, assembly and disassembly of equipment, production line support & maintenance.
Certifications: EN ISO 374-1:2016 Type A (AKLNPT), EN ISO 374-5 VIRUS, EN 388:2016 (3121A); Cat. III
Specifications
- Catalog No:
- ANSE87-118/6.5
- ANSE87-118/8.5
- ANSE87-118/10.5
- ANSE87-118/9.5
- ANSE87-118/7.5
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Latex / latex-free:
- Latex
- Latex
- Latex
- Latex
- Latex
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Liner material:
- Flock
- Flock
- Flock
- Flock
- Flock
- Material:
- Latex
- Latex
- Latex
- Latex
- Latex
- Finish:
- Reversed lozenge
- Reversed lozenge
- Reversed lozenge
- Reversed lozenge
- Reversed lozenge
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- EN norm:
- EN ISO 374-1:2016 Type A (AKLNPT), EN ISO 374-5 VIRUS, EN 388:2016 (3121A)
- EN ISO 374-1:2016 Type A (AKLNPT), EN ISO 374-5 VIRUS, EN 388:2016 (3121A)
- EN ISO 374-1:2016 Type A (AKLNPT), EN ISO 374-5 VIRUS, EN 388:2016 (3121A)
- EN ISO 374-1:2016 Type A (AKLNPT), EN ISO 374-5 VIRUS, EN 388:2016 (3121A)
- EN ISO 374-1:2016 Type A (AKLNPT), EN ISO 374-5 VIRUS, EN 388:2016 (3121A)
Specifications
Frequently Bought Together