Order Entry
Ireland
ContactUsLinkComponent
 
 
Hydriodic acid 55% in water unstabilised ACS
 
undefined
 
Hydriodic acid 55% in water unstabilised ACS

 

  • Appearance:
    Dark red-brown Solution
  • Residue after ignition:
    ≤0.01 %
  • Titration with NaOH:
    55.0 to 58.0 %
  • Chloride and Bromide:
    ≤0.05 % (as Cl)
  • Phosphate (PO4):
    ≤0.001 %
  • Sulfate (SO4):
    ≤0.005 %
  • Iron (Fe):
    ≤0.001 %
  • Heavy metals (as Pb):
    ≤10 ppm
  • Free Iodine (I2):
    ≤0.75 %

 

 

Frequently Bought Together