Order Entry
Ireland
ContactUsLinkComponent
Glyoxal 40% in aqueous solution for synthesis, Sigma-Aldrich®
Glyoxal 40% in aqueous solution for synthesis, Sigma-Aldrich®
Supplier:  Merck
Certificates
Glyoxal 40% in aqueous solution for synthesis, Sigma-Aldrich®
Supplier:  Merck
Certificates

Specification Test Results

  • Solubility:
    (20 °C) soluble
  • Melting Point:
    -14 °C
  • Boiling Point:
    104 °C (1013 hPa)
  • Vapor Pressure:
    20.2 hPa (20 °C)
  • Flash Point:
    84 °C
  • Refractive Index:
    1.3826 (20 °C, 589 nm)
  • Density:
    1.27 g/cm3 (20 °C)
  • pH:
    2 - 3.5 (400 g/l, H2O, 20 °C)
  • Ignition Point:
    285 °C

Specification Test Results

Related Information

Frequently Bought Together