Chemical resistant gloves, Showa 731
Supplier: Showa
Certificates
About this item
This flock-lined 100% nitrile mid-forearm gauntlet provides high levels of protection against solvents and acids.
- Unsupported nitrile
- Flock-lined 0,28 mm nitrile gauntlet
- High protection against solvents and acids
- Excellent precision for handling small parts
- Suitable for use in wet, greasy and oily environments
Eco Best Technology® enables the glove to biodegrade once disposed of in landfill. Textured finish on fingers and palm makes wet work easier and safer.
Used in industries like agriculture, chemical, manufacturing, oil and gas.
Certifications: EN 388:2016 (2001X); EN 374-1:2016 Type A (JKLOPT), EN 374-5:2016; Cat. III
Food contact approved. GreenCircle certified. Biodegradation test results acc. to the norm ASTM D5526.
Food contact approved. GreenCircle certified. Biodegradation test results acc. to the norm ASTM D5526.
Packaging: 12 pairs per polybag. The dispenser is made of 85 % recycled cardboard, the outer carton is made of 90 % recycled material.
Specifications
- Catalog No:
- 112-5903
- 112-5902
- 112-5901
- Model:
- Showa 731
- Showa 731
- Showa 731
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Environmentally Preferable:
- Sustainable Packaging
- Sustainable Packaging
- Sustainable Packaging
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Liner material:
- Cotton
- Cotton
- Cotton
- Finish:
- Bisque grip
- Bisque grip
- Bisque grip
- Cuff style:
- Gauntlet
- Gauntlet
- Gauntlet
- EN norm:
- EN 388:2016 (2001X); EN 374-1:2016 Type A (JKLOPT), EN 374-5:2016
- EN 388:2016 (2001X); EN 374-1:2016 Type A (JKLOPT), EN 374-5:2016
- EN 388:2016 (2001X); EN 374-1:2016 Type A (JKLOPT), EN 374-5:2016
- Food contact approved:
- +
- +
- +
- Environmental certification:
- Biodegradation test results acc. to the norm ASTM D5526. Green circle
- Biodegradation test results acc. to the norm ASTM D5526. Green circle
- Biodegradation test results acc. to the norm ASTM D5526. Green circle
Specifications
Frequently Bought Together