Superfast needle probe, waterproof
Catalog # 620-1195
Supplier: TESTO
Specifications
- Range:−50...250 °C
- Description:Superfast needle probe (TC type T), waterproof
- Length:1380 mm
- Accuracy:±0.2 °C (−20...70 °C)
Class 1 (remaining range) - Pk:1
Specifications
About this item
This appropriate measuring instrument enables to measure the core temperatures of valuable pieces of meat that is steaks or tenderloin steaks in restaurants.
- Thermocouple type T
- Penetration holes present in this measured barely visible due to super-thin tip
- Constructed of Thermelt/PUR
Probe shaft (Lר): 150×1,4 mm
Probe shaft tip Ø: 1,4 mm
Certifications: According to standard EN 60584-2, the accuracy of Class 1 refers to −40 to +350 °C (Type T).
Delivery: Supplied with fixed cable of 1,2 m in length.