VWR® Giant-Digits™, Digital Countdown Timer
Catalog # 609-0231
Supplier: VWR Collection
Specifications
- Weight:78 g
- Colour:White
- Environmentally Preferable:
- Accuracy:0,01 %
- Pk:1
- W×H:84,6×88,9 mm
- Timing capacity:99 min, 59 s
Specifications
About this item
View giant size digits on this bench timer from across the lab. Visible from shelves, in hoods, or perched on instruments. Eliminates 'squinting' to observe alarm time remaining.
- Giant-Digits™ with 33,8 mm digit height; viewable from 50 feet
- Countdown and alarms on single channel for ease-of-use
- Three-button intuitive operation eliminates reading instructions
- Automatic Bounceback™ Memory for repetitive timing
- Counts up during alarming indicating elapsed time since alarming
- Times up to 99 minutes, 59 seconds
- Settable to one second with one-second resolution
- Accuracy is 0,01%
- Counts up in stopwatch mode
- Easel bench stand and magnetic back
Equipped with countdown/up, memory, and stopwatch mode features. The unique memory feature returns channel to previously programmed setting at the touch of a key.
Certifications: An individually-numbered Certificate provided with each unit, assures accuracy from an ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement.
Ordering information: Supplied with Certificate, stand, magnetic back, and battery.