Hypersil™ ODS C18, HPLC Columns
Catalog # H5ODS-250A
Supplier: Avantor
Specifications
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:5 µm
- Pore size:120 Å
- Length:250 mm
- Seq:07
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Endcapped:Yes
- USP code:L1
- Surface area:170 m²/g
- Carbon load:10%
- Phase:C18
- Pk:1
Specifications
About this item
The Hypersil™ classic phases are a global standard for many existing methods. Hypersil is a traditional 120 Å pore size silica.
- Spherical porous silica
The octyl-, cyano- and phenyl-bonded phases are available as both endcapped and non-endcapped materials.