Order Entry
Ireland
ContactUsLinkComponent
 
Nucleosil 300 C8, HPLC Columns
  NC300-5C8-10C
 :  Avantor
   Low Manufacturing Impact
undefined
Nucleosil 300 C8, HPLC Columns
  NC300-5C8-10C
 :  Avantor
   Low Manufacturing Impact

 

  • Column Format:
    Guard cartridge
  • Ø int.:
    3,20 mm
  • Particle Size:
    5 µm
  • Pore size:
    300 Å
  • Length:
    10 mm
  • Seq:
    49
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    ISO 14001:2015 (530840 UM15)
  • Endcapped:
    No
  • Carbon load:
    3%
  • Phase:
    C8
  • Pk:
    1

 

 

These NUCLEOSIL® HPLC columns are packed with spherical porous silica available in a pore size of 300 Å. This silica is used as the base material for reversed phase bioanalytical columns.

  • Wide range of bonded phases
  • Good mechanical stability
  • Highly efficient

Surface area: 100 m²/g