Inertsil C4, HPLC Columns
Supplier: Avantor
Certificates
About this item
The Inertsil 2 series phase is based on high purity silica which is robust and shows high reproducibility from batch-to-batch and column-to-column.
- Spherical porous silica
- These are for acidic and basic molecules
C4 phase of butyl functional group.
Specifications
- Catalog No:
- INC4-10C
- INC4-10CM
- INC4-10CE
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Carbon load:
- 7,5%
- 7,5%
- 7,5%
- Endcapped:
- Yes
- Yes
- Yes
- Surface area:
- 320 m²/g
- 320 m²/g
- 320 m²/g
- Environmental certification:
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
Specifications
Frequently Bought Together