Order Entry
Ireland
ContactUsLinkComponent
Inertsil Phenyl, HPLC Columns
Inertsil Phenyl, HPLC Columns
Catalog # INP-10C
Supplier:  Avantor
   Low Manufacturing Impact
undefined
Inertsil Phenyl, HPLC Columns
Catalog # INP-10C
Supplier:  Avantor
   Low Manufacturing Impact

Specifications

  • Column Format:
    Guard cartridge
  • Ø int.:
    3,00 mm
  • Particle Size:
    5 µm
  • Pore size:
    150 Å
  • Description:
    Phenyl, guard catridge for ID 4.6 mm
  • Length:
    10 mm
  • Seq:
    27
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    ISO 14001:2015 (530840 UM15)
  • Phase:
    Phenyl
  • Pk:
    1

Specifications

About this item

The Inertsil phase is based on high purity silica which is robust and shows high reproducibility from batch-to-batch and column-to-column.

  • Spherical porous silica
  • Ideal for acidic and basic molecules

* Use with freestanding holder HI-161 and column coupler HI-081.