Screw caps, YOUTILITY™ GL 45, DURAN®
Catalog # SCOT292292827
Supplier: DWK Life Sciences
Specifications
- For:DURAN® GL 45 bottles
- Thread:GL 45
- Colour:White
- Material:PP
- Pk:10
Specifications
About this item
The ergonomic-shaped YOUTILITY™ GL 45 screw cap features a liner less design compatible with both DURAN® original GL 45 bottles and YOUTILITY™ bottles. The cap is moulded from biocomptatible materials making it suitable for use in pharmaceutical manufacturing.
- Certificate of Conformance (CoC)
- Ergonomic shape with a comfortable grip
- Autoclavable at 121 °C (20 minutes) or 134 °C (three minutes)
- Max. usage temperature 140 °C
- Inverted cone shape for a safer grip
The white YOUTILITY™ caps are retrace coded for traceability. The retrace code can be used to download a lot specific certificate of conformance. The white YOUTILITY™ GL 45 cap is used in the manufacture of pharmaceutical drugs, the storage and transport of APIs, bulk drug intermediates, ingredients and media.
Certifications: Polypropylene and masterbatch conform to USP <88> 121 °C Class VI. Retrace code certificate is available for download.