Order Entry
Ireland
ContactUsLinkComponent
Dry box gloves, BHP
Dry box gloves, BHP
Catalog # PIEC16800BHP9E45
Supplier:  PIERCAN
New Product
Dry box gloves, BHP
Catalog # PIEC16800BHP9E45
Supplier:  PIERCAN
New Product

Specifications

  • Ø:
    186 mm
  • Glove size:
    9
  • Ambidextrous / hand-specific:
    Ambidextrous
  • Colour:
    Black
  • Length:
    800 mm
  • Seq:
    01
  • Thickness:
    0,4 mm
  • Model:
    Conical
  • Pk:
    10

Specifications

About this item

These gloves made of isobutylene polyisoprene rubber provide good chemical resistance and excellent impermeability to gas and liquids.

  • Excellent impermeability to liquids and gases
  • Good resistance to chemicals, ozone and UV
  • Excellent flexibility and dexterity
  • Antistatic

Ideal for use in nuclear industries, in life sciences, in microelectronics and wet chemistry.

Certifications: 0,4 mm thickness: EN 388:2016 (XX1XX), EN ISO 374-1 Type B (AKP), EN ISO 374-5 VIRUS; Cat. III
0,6 mm thickness: EN 388:2016 (XX11X), EN ISO 374-1 Type B (AKP), EN ISO 374-5 VIRUS; Cat. III
Packaging: Tri-folded and packaged by the pair. Bags are vacuum and heat sealed.