Tube Storage Boxes, Cardboard
SARS95.064.981
: SARSTEDT
- Capacity:81
- Description:Tube storage boxes, 9×9
- Material:Cardboard
- Seq:01
- W×D×H:135×135×45 mm
- Pk:1
These storage boxes are specially designed for enabling the safe and light protected storage of microtubes of all sizes.
- Possible to store at –80 °C
- Resistant to moisture repellent
- Sealed, stable and cold resistant material
Designed with grid inserts with storage space for 100 or 81 vessels and the large inscribable lid allows for neat organisation of samples.