VWR®, Racks for Centrifuge Tubes 15 and 50 ml
Catalog # VWRU89214-722
Supplier: VWR Collection
Specifications
- For tubes:15 ml
- No. of Holes:120
- Description:Stainless steel rack with drawer for upright freezer
- Seq:03
- W×D×H:419×140×252 mm
- Pk:1
Specifications
About this item
Durable stainless steel freezer racks facilitate organisation and maximise valuable storage space.
- Racks accommodate 15 ml and 50 ml centrifuge tubes
- Reorder by simply scanning the QR code with smartphone or tablet
- Sturdy handles
- Stainless steel construction
Racks feature sturdy handles and come standard with identification labels for inventory purposes.