Order Entry
Ireland
ContactUsLinkComponent
Sieves for sonic sifter separator
Sieves for sonic sifter separator
  510-1368
 :  Advantech
Sieves for sonic sifter separator
  510-1368
 :  Advantech

 

  • Ø:
    76,2 mm
  • Mesh size:
    20 µm
  • Description:
    Sieves, U.S. standards, stainless steel wire cloth
  • Height:
    16 mm
  • Seq:
    58
  • Pk:
    1

 

 

These test sieves are serialised to meet the highest grade quality assurance systems for traceability of measurement devices.

  • Clear acrylic frame
  • Electroformed nickel mesh or stainless steel wire cloth

The serial number is labeled on each sieve and allows for tracing vital information such as:
- When the sieve was manufactured.
- Which lot of precision electroformed mesh or wire cloth was used to manufacture each sieve.
- Date order was shipped, including all pertinent information from your purchase order.

 : Comes with Certificate of Compliance for ASTM E 11 standard specifications for wire cloth or Certificate of Compliance for ASTM E 161 standard specifications for precision electroformed sieves.