Horizontal cellulose acetate electrophoresis unit
Catalog # CLEVCSL-CELLAS
Supplier: CLEAVER SCIENTIFIC
Specifications
- Description:Horizontal unit for cellulose acetate electrophoresis
- Gel size W×L:240×200 mm
- Pk:1
Specifications
About this item
The ideal tank for standard membrane and gel cellulose acetate techniques, the cellas electrophoresis system is designed and built to high quality standards to address both routine clinical and research requirements. Two adjustable supports, which can be positioned anywhere within the tank, readily accommodate different lengths of dry cellulose acetate membrane.
- Compact high resolution system for clinical electrophoresis
- Accommodates strips and gels up to 24×20cm
- Densitometer software and scanner available (please enquire for details)
Delivery: Includes cellas tank and cables.