Order Entry
Ireland
ContactUsLinkComponent
Precision balances, Highland® series
Precision balances, Highland® series
Catalog # ADAEHCB123
Supplier:  Adam Equipment
undefined
Precision balances, Highland® series
Catalog # ADAEHCB123
Supplier:  Adam Equipment

Specifications

  • Model:
    HCB 123
  • Pan/Platform Size:
    Ø 120 mm
  • Dimensions:
    170×245×80 mm
  • Seq:
    01
  • Operating temperature range:
    0...40 °C
  • Stabilisation time:
    2 s
  • Pk:
    1
  • Readability:
    0,001 g
  • Weighing cap.:
    120 g
  • Repeatability:
    0,003 g
  • Linearity:
    0,003 g

Specifications

About this item

The Highland® portable precision balances offers advanced features in a compact, durable balance that stacks for easy storage.

  • Vivid, backlit LCD easily visible in any lighting conditions
  • External calibration allows for verification and adjustment with weights
  • Security lock down
  • Internal rechargeable battery
  • Internal calibration eliminates need for external weight set
  • Dual tare keys operate with either the left or right hand
  • Audible overload alarm warns when capacity is exceeded

The balance has multiple weighing applications including parts counting, percent weighing and accumulation. It provides fast, accurate weighing in a number of different environments – from science research in the laboratory or field to manufacturing operations.

The three-point ShockProtect feature helps prevent overload damage to internal components.

Level indicator and adjustable feet ensure proper balance setup for optimum weighing results.

It has a housing made up of ABS plastic with stainless steel platform.

Delivery information: Includes AC adapter and rechargeable battery.