Centrifuge tubes
Catalog # NEUB0431-114-17120
Supplier: NEUBERT VOLUME GLASSWAERE
Specifications
- Ø×L:17×120 mm
- Type:NS 14/23
- Capacity:10 ml
- Pk:1
Specifications
About this item
Centrifuge tube with conical bottom, with socket.
Centrifuge tube with conical bottom, with socket.