Beanie with LED Head Lamp, USB Rechargeable, B029
Supplier: Portwest
Certificates
About this item
This warm and comfortable acrylic beanie hat features a removable LED front light for superior visibility in low light conditions. The rechargeable LED can be charged in a USB port.
- Run time 2/4 hours
- Brightness 150 lumen
- Function high-medium-flash
- 9 gauge liner for dexterity
Beam distance: 10 m (high), 5 m (medium).
Delivery: USB rechargeable battery included.
Specifications
- Catalog No:
- PRTWB029BKR
- PRTWB029ORR
- PRTWB029NAR
- PRTWB029GRR
- PRTWB029YER
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Fabric:
- Acrylic, knit
- Acrylic, knit
- Acrylic, knit
- Acrylic, knit
- Acrylic, knit
Specifications
Frequently Bought Together