High visibility T-shirts, PW3, T181 Hi-Vis Vision
Supplier: Portwest
Certificates
About this item
Constructed from breathable 35+ UPF rated cotton fabric which blocks 97% of UV rays combined with premium HiVisTex Pro tape, this comfort fit T-shirt is the perfect choice.
- Moisture wicking fabric helping to keep the body warm, cool and dry
- Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
- Crew neck
- Side vents for added comfort
- 1 pocket for secure storage
Shell Fabric: 55% Cotton, 45% Polyester
Knit: 175 g
Certifications: EN ISO 20471 Class 2, RIS-3279-TOM ISSUE 1 (orange only)
Specifications
- Catalog No:
- PRTWT181OBRM
- PRTWT181OBRXXL
- PRTWT181OBRL
- PRTWT181OBRS
- PRTWT181OBRXL
- PRTWT181OBRXXXL
- Model:
- T181
- T181
- T181
- T181
- T181
- T181
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Fabric:
- 55% cotton, 45% polyester
- 55% cotton, 45% polyester
- 55% cotton, 45% polyester
- 55% cotton, 45% polyester
- 55% cotton, 45% polyester
- 55% cotton, 45% polyester
- Weight:
- 175 g/m²
- 175 g/m²
- 175 g/m²
- 175 g/m²
- 175 g/m²
- 175 g/m²
Specifications
Frequently Bought Together