Order Entry
Ireland
ContactUsLinkComponent
GC columns, glass beads
GC columns, glass beads
Catalog # HEWLG3591-81178
Supplier:  Agilent
GC columns, glass beads
Catalog # HEWLG3591-81178
Supplier:  Agilent

Specifications

  • Column Format:
    Capillary
  • Ext.Ø:
    3,18 mm
  • Ø int.:
    2,00 mm
  • Mesh size:
    60/80
  • Length:
    1 m
  • Packing material:
    Glass beads
  • Pk:
    1

Specifications

About this item

Packed GC columns are designed and manufactured to offer excellent and reproducible performance for all sample types associated with packed column separations, most important in the hydrocarbon processing industry.

  • Highly efficient and rigorous packing technology assures column-to-column reproducibility and ultimate efficiency
  • UltiMetal treated stainless steel tubing allows for improved inertness and peak shape performance

High-efficiency packing ensures excellent reproducibility in pressure drop, flow characteristics, and separation performance resulting in less system readjustment after column installation.