Order Entry
Ireland
ContactUsLinkComponent
 
 
 
Copper(II) sulphate, anhydrous 98+% for analysis
 
undefined
 
 
Copper(II) sulphate, anhydrous 98+% for analysis
 

 

  • Appearance:
    Light green to grey Powder
  • Titration Iodometric:
    ≥98.0 %
  • Loss on drying:
    ≤1 % (300°C)
  • Chloride (Cl):
    ≤100 ppm
  • Calcium (Ca):
    ≤20 ppm
  • Iron (Fe):
    ≤50 ppm
  • Lead (Pb):
    ≤50 ppm
  • Magnesium (Mg):
    ≤50 ppm
  • Nickel (Ni):
    ≤50 ppm
  • Zinc (Zn):
    ≤20 ppm
  • Total nitrogen (as N):
    ≤0.01 %

 

 

Frequently Bought Together