Order Entry
Ireland
ContactUsLinkComponent
Aluminium sulphate octadecahydrate 98+% ACS
Corrosive
Aluminium sulphate octadecahydrate 98+% ACS
Certificates
undefined
Corrosive
Aluminium sulphate octadecahydrate 98+% ACS

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals and/or chunks
  • Titration Complexometric:
    98.0 to 102.0 %
  • Chloride (Cl):
    ≤0.005 %
  • Calcium (Ca):
    ≤0.01 %
  • Iron (Fe):
    ≤0.002 %
  • Magnesium (Mg):
    ≤0.002 %
  • Potassium (K):
    ≤0.005 %
  • Sodium (Na):
    ≤0.02 %
  • Heavy metals (as Pb):
    ≤0.001 %
  • Insoluble matter:
    ≤0.01 %

Specification Test Results

Related Information

Frequently Bought Together