Order Entry
Ireland
ContactUsLinkComponent
2,3-Dimethylquinoxaline 97%
Toxic
2,3-Dimethylquinoxaline 97%
Certificates
undefined
Toxic
2,3-Dimethylquinoxaline 97%

Specification Test Results

  • Appearance:
    Beige Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    102 to 107 °C
  • GC:
    ≥96.0 %
  • Sulfate (SO4):
    ≤0.01 %
  • Ammonium (NH4):
    ≤0.003 %
  • Barium (Ba):
    ≤0.01 %
  • Iron (Fe):
    ≤0.003 %
  • Magnesium (Mg):
    ≤0.02 %
  • Potassium (K):
    ≤0.01 %
  • Sodium (Na):
    ≤0.1 %
  • Strontium (Sr):
    ≤0.1 %
  • Heavy metals (ICP-OES):
    ≤0.001 %
  • Insoluble matter:
    ≤0.01 % (in dilute HCl)

Specification Test Results

Related Information

Frequently Bought Together