Order Entry
Ireland
ContactUsLinkComponent
Isoamyl alcohol 98%, pure
Isoamyl alcohol 98%, pure
Certificates
undefined
Isoamyl alcohol 98%, pure

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4050 to 1.4070 (20°C, 589 nm)
  • Water:
    ≤0.5 % (K.F.)
  • GC:
    ≥97.5 %
  • Color scale:
    ≤20 APHA

Specification Test Results

Related Information

Frequently Bought Together