Wrap tunic, LW15
Supplier: Portwest
About this item
This stylish tunic with contrast piping is made from Kingsmill fabric (65% polyester, 35% cotton).
- Darts for additional shaping
- Modern styling with contrast piping
- Side pockets
- Concealed stud front for easy access
- 50+ UPF rated fabric to block 98% of UV rays
- Two pockets for secure storage
Weight: 210 g/m²
6 Options Available Below
Product Details & Documents
This stylish tunic with contrast piping is made from Kingsmill fabric (65% polyester, 35% cotton).
- Darts for additional shaping
- Modern styling with contrast piping
- Side pockets
- Concealed stud front for easy access
- 50+ UPF rated fabric to block 98% of UV rays
- Two pockets for secure storage
Weight: 210 g/m²
Specifications for Product Family
Specifications
- Catalog No:
- PRTWLW15BKRXS
- PRTWLW15BKRS
- PRTWLW15BKRM
- PRTWLW15BKRL
- PRTWLW15BKRXL
- PRTWLW15BKRXXL
- Model:
- LW15
- LW15
- LW15
- LW15
- LW15
- LW15
- Garment application:
- Casual|General Purpose
- Casual|General Purpose
- Casual|General Purpose
- Casual|General Purpose
- Casual|General Purpose
- Casual|General Purpose
- Gender:
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- Kingsmill fabric (65% polyester, 35% cotton)
- Kingsmill fabric (65% polyester, 35% cotton)
- Kingsmill fabric (65% polyester, 35% cotton)
- Kingsmill fabric (65% polyester, 35% cotton)
- Kingsmill fabric (65% polyester, 35% cotton)
- Kingsmill fabric (65% polyester, 35% cotton)
- Weight:
- 210 g/m²
- 210 g/m²
- 210 g/m²
- 210 g/m²
- 210 g/m²
- 210 g/m²
Specifications
Product Family Options
Product Information
- ColourClothing SizeAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.PRTWLW15BKRXSModelLW15Garment applicationCasual|General PurposeGenderFor ladiesSleeve or leg lengthShortClosure typePress studs / snapsFabricKingsmill fabric (65% polyester, 35% cotton)Weight210 g/m² - Specifications:
More
Specifications
Cat. No.PRTWLW15BKRSModelLW15Garment applicationCasual|General PurposeGenderFor ladiesSleeve or leg lengthShortClosure typePress studs / snapsFabricKingsmill fabric (65% polyester, 35% cotton)Weight210 g/m² - Specifications:
More
Specifications
Cat. No.PRTWLW15BKRMModelLW15Garment applicationCasual|General PurposeGenderFor ladiesSleeve or leg lengthShortClosure typePress studs / snapsFabricKingsmill fabric (65% polyester, 35% cotton)Weight210 g/m² - Specifications:
More
Specifications
Cat. No.PRTWLW15BKRLModelLW15Garment applicationCasual|General PurposeGenderFor ladiesSleeve or leg lengthShortClosure typePress studs / snapsFabricKingsmill fabric (65% polyester, 35% cotton)Weight210 g/m² - Specifications:
More
Specifications
Cat. No.PRTWLW15BKRXLModelLW15Garment applicationCasual|General PurposeGenderFor ladiesSleeve or leg lengthShortClosure typePress studs / snapsFabricKingsmill fabric (65% polyester, 35% cotton)Weight210 g/m² - Specifications:
More
Specifications
Cat. No.PRTWLW15BKRXXLModelLW15Garment applicationCasual|General PurposeGenderFor ladiesSleeve or leg lengthShortClosure typePress studs / snapsFabricKingsmill fabric (65% polyester, 35% cotton)Weight210 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



