Order Entry
Ireland
ContactUsLinkComponent
 
 
 
 
Copper(II) sulphate pentahydrate 98%, extra pure
 
undefined
 
 
 
Copper(II) sulphate pentahydrate 98%, extra pure
 

 

  • Appearance:
    Blue Crystalline powder or crystals
  • Titration Iodometric:
    ≥97.5 %
  • Arsenic (As):
    ≤10 ppm
  • Iron (Fe):
    ≤200 ppm
  • Lead (Pb):
    ≤125 ppm
  • Nickel (Ni):
    ≤100 ppm

 

 

Frequently Bought Together