Order Entry
Ireland
ContactUsLinkComponent
 
 
 
 
 
Petroleum spirit, 60…80 °C, EMSURE® for analysis, Supelco®
 :  Merck
 
 
 
 
 
Petroleum spirit, 60…80 °C, EMSURE® for analysis, Supelco®
 :  Merck
 

 

  • Solubility:
    (25 °C) practically insoluble
  • Boiling Point:
    60 - 80 °C
  • Vapor Pressure:
    200 hPa (20 °C)
  • Flash Point:
    -26 °C
  • Explosion Limit:
    1.0 - 7.4 %(V)
  • Density:
    0.68 g/cm3 (20 °C)
  • Ignition Point:
    240 °C

 

Frequently Bought Together