Order Entry
Ireland
ContactUsLinkComponent
 
Water purification systems, Select Neptune
  171-0292
 :  Purite
undefined
Water purification systems, Select Neptune
  171-0292
 :  Purite

 

  • Flow rate:
    1,5 l/min
  • Description:
    Neptune Ultimate system, up to 1,5 l/min
  • Environmentally Preferable:
  • Model:
    Ultimate
  • Endotoxin:
    < 0,02 EU/ml
  • Average daily needs:
    <0,1 CFU/ml
  • Feed water:
    Pre-purified (RO water)
  • Particles:
    0,05 µm
  • Resistivity at +25 °C:
    18,2 MΩ-cm
  • TOC content:
    < 1 ppb
  • Weight:
    25 - 27 kg
  • W×D×H:
    440×548×630 mm
  • Pk:
    1

 

 

Ultrapure water for Laboratory use. Neptune requires a feedwater source that has been pre-treated to <20 µS/cm. It is suitable for analytical and Life science Laboratory applications. Three models are available in the range: Analytical, featuring a Low TOC specification; Life Science, offering Low bacteria, endotoxins and RNases/DNases specification; and Ultimate, which combines the benefits of both the Analytical and Life Science models. Each unit produces between 1,5 and 2 Litres of ultra-pure, 18,2 MΩ.cm, purified water per minute.

  • Water quality output: guaranteed ultrapure water (18,2 MΩ/cm )
  • Adjustable volume for exact dispense
  • Automatic air bleed for internal filter
  • Intelligent monitoring system (IMS) switches unit to standby during periods of non-use

Filtration: The Life Science and Ultimate contain a 0,2 µm filter at the dispense point to remove particles and bacteria and a 0,05 µm ultramicrofilter to remove endotoxins ; the Analytical contains a 0,2 µm internal filter for the removal of bacteria.

Flow rates: up to 2 L/min (at +25 ºC) for the Analytical and 1,5 for the Life Science and Ultimate
Bacteria: <0,1 cfu/ml (Life Science and Ultimate) ; <1cfu/ml (Analytical)
Endotoxins: <0,01 EU/ml (Life Science and Ultimate) ; 0,25 EU/ml (Analytical)
Particles: 0,05 µm (Life Science and Ultimate ; 0,2 µm (Analytical)

Manufactured in the UK.

 : Supplied with installation kit and first set of consumables.