About this item
LMS Series 3 cooled incubators are temperature controlled cabinets with fan assisted air circulation via a pre-mixing chamber. The units have a white enamelled sheet steel exterior, stainless steel lined interior with polyurethane foam insulation, and feature a door lock and magnetic door gasket. The corrosion resistant inner chamber is easy to clean, disinfection procedures are detailed in the user manual.
- Digital control with digital readout, doorlock
- Fan assisted air circulation via premixing chamber
- Full P.I.D. heating/cooling control to ensure stable internal temperature
- Pre-set 70 °C safety cutout for total cabinet protection
- Electronics RF and TV suppressed
- Hermetically sealed refrigeration system
- Self-evaporating condensate drip-tray
- White plastic coated wire shelves and RJ 45 interface
Operation:
Controls easy to read and simple to use
Temperature range –10 to +50 °C (excluding interior illumination and double glazed door models) with an average variation of ±0,5 °C and a fluctuation of 0,1 °C with an average workload
Temperature set by direct reading digital controller
Optional extras:
Automatic dual temperature control
Interior LED lighting
Inner clear perspex door
Built in paper less chart recorder
Manual high/low temperature audible and visual alarm system with safety cut-out
Access porthole
Special evaporator for corrosive conditions
Internal socket outlet
Fully programmable controller
Specifications
- Catalog No:
- 390-0209
- 390-0085
- 390-0090
- 390-0097
- 390-0096
- 390-0081
- 390-0535
- 390-0211
- 390-0214
- 390-0082
- 390-0086
- 390-0089
- Model:
- 100
- 200
- 300
- 400
- 400
- 100
- 200
- 300
- 400
- 100
- 200
- 300
- Temperature fluctuation (time):
- ±0,1 °C @ 37 °C
- ±0,1 °C @ 37 °C
- ±0,1 °C @ 37 °C
- ±0,1 °C @ 37 °C
- ±0,1 °C @ 37 °C
- ±0,1 °C @ 37 °C
- ±0,1 °C @ 37 °C
- ±0,1 °C @ 37 °C
- ±0,1 °C @ 37 °C
- ±0,1 °C @ 37 °C
- ±0,1 °C @ 37 °C
- ±0,1 °C @ 37 °C
- Temperature variation (spatial):
- ±0,5 °C @ 37 °C
- ±0,5 °C @ 37 °C
- ±0,5 °C @ 37 °C
- ±0,5 °C @ 37 °C
- ±0,5 °C @ 37 °C
- ±0,5 °C @ 37 °C
- ±0,5 °C @ 37 °C
- ±0,5 °C @ 37 °C
- ±0,5 °C @ 37 °C
- ±0,5 °C @ 37 °C
- ±0,5 °C @ 37 °C
- ±0,5 °C @ 37 °C
- Temperature range:
- −10…+50 °C
- −10…+50 °C
- −10…+50 °C
- −10…+50 °C
- −10…+50 °C
- −10…+50 °C
- −10…+50 °C
- −10…+50 °C
- −10…+50 °C
- −10…+50 °C
- −10…+50 °C
- −10…+50 °C
- Capacity:
- 100 L
- 227 L
- 290 L
- 450 L
- 450 L
- 100 L
- 227 L
- 290 L
- 450 L
- 100 L
- 227 L
- 290 L
- Convection type:
- Forced convection
- Forced convection
- Forced convection
- Forced convection
- Forced convection
- Forced convection
- Forced convection
- Forced convection
- Forced convection
- Forced convection
- Forced convection
- Forced convection
- Weight:
- 50 kg
- 125 kg
- 130 kg
- 140 kg
- 140 kg
- 50 kg
- 125 kg
- 130 kg
- 140 kg
- 50 kg
- 125 kg
- 130 kg
- Shelves supplied (max.):
- 2/5
- 3/20
- 3/25
- 3/25
- 3/25
- 2/5
- 3/20
- 3/25
- 3/25
- 2/5
- 3/20
- 3/25
- Max. load per shelf:
- 20 kg
- 20 kg
- 20 kg
- 20 kg
- 20 kg
- 20 kg
- 20 kg
- 20 kg
- 20 kg
- 20 kg
- 20 kg
- 20 kg
- Int. W×D×H:
- 540×440×490* mm
- 550×450×920* mm
- 550×450×1170* mm
- 550×700×1170* mm
- 550×700×1170* mm
- 540×440×490* mm
- 550×450×920* mm
- 550×450×1170* mm
- 550×700×1170* mm
- 540×440×490* mm
- 550×450×920* mm
- 550×450×1170* mm
- Ext. W×D×H:
- 610×630×800 mm
- 680×670×1550 mm
- 680×670×1810 mm
- 690×920×1810 mm
- 690×920×1810 mm
- 610×630×800 mm
- 680×670×1550 mm
- 680×670×1810 mm
- 690×920×1810 mm
- 610×630×800 mm
- 680×670×1550 mm
- 680×670×1810 mm
- No. of shelves:
- 2
- 3
- 3
- 3
- 3
- 2
- 3
- 3
- 3
- 2
- 3
- 3