Polo shirts, Uneek Deluxe, UC108
These unisex polo shirts are made of 50% polyester and 50% cotton. Washable at 60 °C.
- Reactive dyed
- Knitted raised collar and raised cuffs
- Taped neck
- Twin needle stitching
- Three self-coloured button placket
Weight: 220 g/m²
- Catalog No:
- MANSMUC108/N/XXL
- MANSMUC108/N/S
- MANSMUC108/N/L
- MANSMUC108/N/M
- MANSMUC108/N/3XL
- MANSMUC108/N/XL
- Model:
- Uneek Deluxe, UC108
- Uneek Deluxe, UC108
- Uneek Deluxe, UC108
- Uneek Deluxe, UC108
- Uneek Deluxe, UC108
- Uneek Deluxe, UC108
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- 50% polyester and 50% cotton
- Weight:
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
Frequently Bought Together