Order Entry
Ireland
ContactUsLinkComponent
Nitrile gloves, Showa 7570
Nitrile gloves, Showa 7570
  112-5928
 :  Showa
undefined
Nitrile gloves, Showa 7570
  112-5928
 :  Showa

 

  • Glove size:
    S
  • Packed:
    100/box
  • Ambidextrous / hand-specific:
    Ambidextrous
  • Disposable / reusable:
    Disposable
  • Food contact approved:
    +
  • Latex / latex-free:
    Latex-free
  • Powdered / powder-free:
    Powder-free
  • Colour:
    Hi-vis green
  • Length:
    240 mm
  • Seq:
    02
  • Thickness:
    0,10 mm
  • Model:
    Showa 7570
  • EN norm:
    EN ISO 374-1 Type C (JK), EN ISO 374-5, EN 455
  • Cuff style:
    Beaded
  • Ultimate elongation:
    500%
  • Finish:
    Textured fingertips
  • Pk:
    100

 

 

These disposable and highly visible gloves are made from 100% nitrile. They provide protection against the penetration of chemicals.

  • Fluorescent green for high visibility and increased safety in poor lighting conditions
  • Avoids latex allergies risks type I and type IV
  • Chlorinated to offer more comfort and to reduce tackiness
  • Second skin feel, softer texture and easy donning
  • Low-modulus formulation to improve fit and reduce fatigue
  • Textured finish on fingertips to enhance grip
  • Without plasticisers, powder-free and silicone-free

Typical applications include: Healthcare/pharmaceutical, petrochemical industries, automotive, agriculture.

 : EN ISO 374-1 Type C (JK), EN ISO 374-5, EN 455; Cat. III; AQL 1,5
Food contact approved