Pocket conductivity/TDS testers, Thermo Scientific™ Eutech™ Elite CTS
Supplier: EUTECH
Certificates
About this item
These rugged, user-friendly testers simultaneously display conductivity/TDS/salinity with temperature. They are available with a pin or cup sensor. The robust cup sensor features an industrial grade SS316 stainless steel sensor element which protects against harsh samples and ensures superior chemical durability. It also allows the user to measure smaller volumes by placing the liquid directly into the cup.
- Intuitive keypad and large graphic LCD with backlight
- Auto-hold readings; One-push calibration
- Easy to replace sensor
- Leakproof cap with fill-line indicator
- Wide, stable base allows the tester to stand independently
- Lanyard provision for ‘on the go’ measurements
- IP 67 waterproof rating
Typical applications include: Environmental, agriculture, aquaculture and aquariums, hydroponics, pools and spas, education, and industrial (cooling towers).
Warranty: 1 year
Delivery: Supplied with cup or pin sensor, lanyard, batteries and manual.
The kits additionally include a soft carrying case and conductivity standards (1413 µS/cm and 2764 µS/cm (5 sachets each)).
The kits additionally include a soft carrying case and conductivity standards (1413 µS/cm and 2764 µS/cm (5 sachets each)).
Specifications
- Catalog No:
- 663-0351
- 663-0358
- 663-0357
- 663-0352
- Model:
- Elite CTS
- Elite CTS
- Elite CTS
- Elite CTS
- Conductivity range:
- 0,0 - 200,0 µS / 200 - 2000 µS / 2,00 - 20,00 mS
- 0,0 - 200,0 µS / 200 - 2000 µS / 2,00 - 20,00 mS
- 0,0 - 200,0 µS / 200 - 2000 µS / 2,00 - 20,00 mS
- 0,0 - 200,0 µS / 200 - 2000 µS / 2,00 - 20,00 mS
- Conductivity resolution:
- 0,1 µS / 1 µS / 0,01 mS
- 0,1 µS / 1 µS / 0,01 mS
- 0,1 µS / 1 µS / 0,01 mS
- 0,1 µS / 1 µS / 0,01 mS
- Conductivity accuracy:
- ±1% full scale
- ±1% full scale
- ±1% full scale
- ±1% full scale
- Conductivity calibration:
- Up to 3 points
- Up to 3 points
- Up to 3 points
- Up to 3 points
- Salinity range:
- 0,00 - 10,00 ppt
- 0,00 - 10,00 ppt
- 0,00 - 10,00 ppt
- 0,00 - 10,00 ppt
- Salinity resolution:
- 0,10 ppt
- 0,10 ppt
- 0,10 ppt
- 0,10 ppt
- Salinity accuracy:
- ±1% full scale
- ±1% full scale
- ±1% full scale
- ±1% full scale
- TDS range:
- 0,0 - 100,0 ppm / 100 - 1000 ppm / 0,10 - 10,00 ppt
- 0,0 - 100,0 ppm / 100 - 1000 ppm / 0,10 - 10,00 ppt
- 0,0 - 100,0 ppm / 100 - 1000 ppm / 0,10 - 10,00 ppt
- 0,0 - 100,0 ppm / 100 - 1000 ppm / 0,10 - 10,00 ppt
- TDS resolution:
- 0,1 ppm / 1 ppm / 0,01 ppt
- 0,1 ppm / 1 ppm / 0,01 ppt
- 0,1 ppm / 1 ppm / 0,01 ppt
- 0,1 ppm / 1 ppm / 0,01 ppt
- TDS accuracy:
- ±1% full scale
- ±1% full scale
- ±1% full scale
- ±1% full scale
- Temperature range:
- 0...+60,0 °C
- 0...+60,0 °C
- 0...+60,0 °C
- 0...+60,0 °C
- Temperature resolution:
- 0,1 °C
- 0,1 °C
- 0,1 °C
- 0,1 °C
- Temperature accuracy:
- ±0,5 °C + 1 LSD (0...+50)
±1,0 °C + 1 LSD (50...60) - ±0,5 °C + 1 LSD (0...+50)
±1,0 °C + 1 LSD (50...60) - ±0,5 °C + 1 LSD (0...+50)
±1,0 °C + 1 LSD (50...60) - ±0,5 °C + 1 LSD (0...+50)
±1,0 °C + 1 LSD (50...60)
- Temperature compensation:
- Automatic (ATC)
- Automatic (ATC)
- Automatic (ATC)
- Automatic (ATC)
- Power supply:
- 4× AAA batteries
- 4× AAA batteries
- 4× AAA batteries
- 4× AAA batteries
- Display:
- 4-digit double line LCD with backlight (Graphic, dot matrix 80×100 pixel)
- 4-digit double line LCD with backlight (Graphic, dot matrix 80×100 pixel)
- 4-digit double line LCD with backlight (Graphic, dot matrix 80×100 pixel)
- 4-digit double line LCD with backlight (Graphic, dot matrix 80×100 pixel)
- Compliance:
- IP 67
- IP 67
- IP 67
- IP 67
- W×D×H:
- 45×36×202 mm
- 45×36×202 mm
- 45×36×202 mm
- 45×36×202 mm
- Weight:
- 0,163 kg
- 0,163 kg
- 0,163 kg
- 0,163 kg
Specifications
Replacement sensors
Product Information
Frequently Bought Together